Check Availability
  • LPS 

    LPS Anti-Spatter,13 oz.,Aerosol Can

  • Item # 5JG94
  • Mfr. Model # 02116
LPS Anti-Spatter,13 oz.,Aerosol Can LPS Anti-Spatter,13 oz.,Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 5JG94
Mfr. Model # 02116
UNSPSC #23171501
Shipping Weight 1.05 lbs
Country of Origin USA *
Item LPS(R) Anti-Spatter
Container Type 13-oz. Aerosol Can
Container Size 13 oz.
Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms