Check Availability
Hydrocarbon Solvent-Based Penetrant, -50°F to 300°F, 5 gal. Drum
  • LPS 

    Hydrocarbon Solvent-Based Penetrant, -50°F to 300°F, 5 gal. Drum

  • Item # 49CT03
  • Mfr. Model # 01905
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 49CT03
Mfr. Model # 01905
UNSPSC #15121806
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Penetrant
Lubricant NSF Rating H2 Food Grade
Penetrant Base Hydrocarbon Solvent
Min. Operating Temp. -50 Degrees F
Max. Operating Temp. 300 Degrees F
GHS Flammability Rating Combustible Liquid
Lubricant Container Drum
Container Size 5 gal.
Series LST
Lubricant Color Clear
Net Weight 5 gal.
Flash Point 175 Degrees F
Specific Gravity 0.79 to 0.81
VOC Content Not Specified
Application Bearings, Bolts, Chains, Conveyors, Corroded Fasteners, Equipment Disassembly, Hinges, Nuts
Standards ASTM F-945

* This product's country of origin is subject to change

Alternate Search Terms