Check Availability
  • LPS 

    Heavy-Duty Lubricant, -50°F to 300 Degrees F, No Additives, 16 oz. Aerosol Can

  • Item # 6Y744
  • Mfr. Model # 00216
  • (1)
Heavy-Duty Lubricant, -50°F to 300 Degrees F, No Additives, 16 oz. Aerosol Can Heavy-Duty Lubricant,Aerosol Can,16 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Nonconductive formula with added corrosion protection leaves a nondrying, oily film on tools, parts, and indoor/outdoor equipment. Loosens rusted or frozen parts. Safe on most seals, paint, and plastics. Sprays upside-down. Silicone- and VOC-free. No chlorinated solvents.
Show More Close
 

Technical Specifications

Item # 6Y744
Mfr. Model # 00216
UNSPSC #15121514
Catalog Page 2438
Shipping Weight 1.0 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item Heavy-Duty Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives No Additives
Min. Operating Temp. -50 Degrees F
Max. Operating Temp. 300 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Series LPS 2
Lubricant Color Brown
Net Weight 11 oz.
Chemical Base Mineral Oil
Flash Point 175 Degrees F
Specific Gravity 0.82 to 0.86
VOC Content 0%
Application Linkages, Hinges, Locks, Winches, Sails Tracks, Trailer Rollers, Casters, Windows, Garage Doors, Appliances, Lawn Mowers, Shop Tools, Cutting Oils, Campers/Trailers, Snow Mobiles, Jet Skis, Ski Bindings, Fishing, Hunting Gear, Guns
Standards NSF Registered 129026, Category Code H2
Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.