Check Availability
  • LPS 

    Heavy-Duty Lubricant, -50°F to 350 Degrees F, No Additives, 55 gal. Drum

  • Item # 4UAD6
  • Mfr. Model # 00255
Heavy-Duty Lubricant, -50°F to 350 Degrees F, No Additives, 55 gal. Drum
Qty
  • Web Price
    $2,728.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 4UAD6
Mfr. Model # 00255
UNSPSC #47131821
Shipping Weight 400.0 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item Heavy-Duty Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives No Additives
Min. Operating Temp. -50 Degrees F
Max. Operating Temp. 350 Degrees F
GHS Flammability Rating Combustible Liquid
Lubricant Container Drum
Container Size 55 gal.
Series LPS 2
Lubricant Color Brown
Net Weight 380.7 lbs.
Chemical Base Mineral Oil
Flash Point 175 Degrees F
Specific Gravity 0.82 to 0.86
VOC Content 0%
Application Air Impact Tools, Drills, Grinders, Screwdrivers, Sanders, Percussion Tools, Household Shop Tools, Air Misting, Dripping Applicators
Standards NSF Registered, Category Code H2, AirBus, TN A 007.10138 Section 10.3.1, Lockheed G39.04, Mil-C-16173D Grade 3, Mil-C081309D Type III
Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

Alternate Search Terms