Check Availability
  • LPS 

    Heavy-Duty Lubricant, -40°F to 392 Degrees F, Silicone, 16 oz. Aerosol Can

  • Item # 4KK76
  • Mfr. Model # 01516
Heavy-Duty Lubricant, -40°F to 392 Degrees F, Silicone, 16 oz. Aerosol Can Heavy Duty Silicone Lubrcnt,Aerosol,16oz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LPS® Heavy Duty is a silicone-rich, water-based formula designed to lubricate and protect rubber, plastic, and metal parts. It meets FDA Regulation CFR 21-178.3570 for incidental food contact.
Show More Close
 

Technical Specifications

Item # 4KK76
Mfr. Model # 01516
UNSPSC #15121514
Catalog Page 2437
Shipping Weight 1.05 lbs
Country of Origin USA *
Lubricant Type Silicone Lubricant
Item Heavy-Duty Lubricant
Lubricant NSF Rating H1 Food Grade
Lubricant Film Wet
Lubricant Additives Silicone
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 392 Degrees F
GHS Flammability Rating Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Lubricant Color Clear
Net Weight 13 oz.
Chemical Base Water
Flash Point 144 Degrees F
Specific Gravity 0.92 to 0.94
VOC Content 31.9%
Application Designed to provide high anti-wear, EP, and anti-rust protection. They provid a water displacing, corrosion inhibiting waxy film that is especially effective in protecting ferrous metals in salt and acid fume (hydrochloric acid) environments and against
Standards NSF Registered 059820, FDA Regulation 21 C.F.R. 178.3570, Category Code H1
Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.