Check Availability
  • LPS 

    Heavy-Duty Lubricant, -50°F to 350 Degrees F, No Additives, 20 oz. Spray Bottle

  • Item # 2JFD9
  • Mfr. Model # 00222
Heavy-Duty Lubricant, -50°F to 350 Degrees F, No Additives, 20 oz. Spray Bottle LPS 2(R),Heavy-Duty Lubricant,20 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nonconductive formula with added corrosion protection leaves a nondrying, oily film on tools, parts, and indoor/outdoor equipment. Loosens rusted or frozen parts. Safe on most seals, paint, and plastics. Sprays upside-down. No chlorinated solvents.
Show More Close
 

Technical Specifications

Item # 2JFD9
Mfr. Model # 00222
UNSPSC #15121520
Catalog Page 2436
Shipping Weight 1.39 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item Heavy-Duty Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives No Additives
Min. Operating Temp. -50 Degrees F
Max. Operating Temp. 350 Degrees F
GHS Flammability Rating Combustible Liquid
Lubricant Container Spray Bottle
Container Size 20 oz.
Series LPS 2
Lubricant Color Brown
Net Weight 1.19 lbs.
Chemical Base Mineral Oil
Flash Point 175 Degrees F
Specific Gravity 0.82 to 0.86
VOC Content 0%
Application Metalworking, maunfacturing, facility maintenance, fleet, construction, agriculture
Standards NSF Registered 059848, Category Code H2
Green Environmental Attribute Does not Contain Formaldehyde
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms