Check Availability
  • LPS 

    Greaseless Lubricant, -50°F to 350 Degrees F, No Additives, 22 oz. Spray Bottle

  • Item # 2JFD7
  • Mfr. Model # 00122
Greaseless Lubricant, -50°F to 350 Degrees F, No Additives, 22 oz. Spray Bottle LPS 1  Greaseless Lubricant,20oz Trigger LPS 1  Greaseless Lubricant,20oz Trigger
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dry, thin, greaseless film displaces moisture and resists dirt and dust buildup. Safe on most seals, paint, and plastics. Sprays upside-down. Nonconductive. No chlorinated solvents.
Show More Close
 

Technical Specifications

Item # 2JFD7
Mfr. Model # 00122
UNSPSC #15121520
Catalog Page 2436
Shipping Weight 1.36 lbs
Country of Origin USA *
Lubricant Type Dry Film Lubricant
Item Greaseless Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Dry
Lubricant Additives No Additives
Min. Operating Temp. -50 Degrees F
Max. Operating Temp. 350 Degrees F
GHS Flammability Rating Combustible Liquid
Lubricant Container Spray Bottle
Container Size 22 oz.
Series LPS 1
Lubricant Color Amber
Net Weight 1.15 lbs.
Chemical Base Mineral Oil
Flash Point 175 Degrees F
Specific Gravity 0.79 to 0.81
VOC Content Less Than25%
Application Seed Powder Lubrication
Standards NSF Registered, Category Code H2
Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms