Check Availability
  • LPS 

    Dry Film Lubricant, 0°F to 842 Degrees F, Molybdenum, 16 oz. Aerosol Can

  • Item # 5YH76
  • Mfr. Model # 02516
Dry Film Lubricant, 0°F to 842 Degrees F, Molybdenum, 16 oz. Aerosol Can Dry Moly Lubricant,Aerosol Can,16 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

High-load, dry film lubricant is ideal for dusty environments is water- and chemical-resistant. No Select products with Detex™ have metal-detectable plastic aerosol components and other features designed to help food plants meet HAACP requirements.
Show More Close
 

Technical Specifications

Item # 5YH76
Mfr. Model # 02516
UNSPSC #15121514
Catalog Page 2437
Shipping Weight 0.9 lbs
Country of Origin USA *
Lubricant Type Dry Film Lubricant
Item Dry Film Lubricant
Lubricant NSF Rating Not Rated
Lubricant Film Dry
Lubricant Additives Molybdenum
Min. Operating Temp. 0 Degrees F
Max. Operating Temp. 842 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Series Force 842
Lubricant Color Gray
Net Weight 11 oz.
Chemical Base Mineral Oil
Flash Point 1 Degrees F
Specific Gravity 0.74 to 0.76
VOC Content 95%, 712g/L, 5.94 lb./gal.
Application Delicate Parts, Electronics
Standards MIL-L-46147A Type II
Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.