Check Availability
Copper Anti-Seize Compound, -65°F to 1800°F, 16 oz., Copper
  • LPS 

    Copper Anti-Seize Compound, -65°F to 1800°F, 16 oz., Copper

  • Item # 49CT06
  • Mfr. Model # 02916
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

Technical Specifications

Item # 49CT06
Mfr. Model # 02916
UNSPSC #15121515
Shipping Weight 0.94 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Copper
Min. Operating Temp. -65 Degrees F
Max. Operating Temp. 1800 Degrees F
Lubricant Color Copper
Lubricant NSF Rating Not Rated
Lubricant Container Aerosol Can
Container Size 16 oz.
Lubricant Additives No Additives
Physical Form Paste
Net Weight 12 oz.
Specific Gravity 0.82-0.84
VOC Content 39.4% VOC
Flash Point 430 Degrees F
Application For Use On Bushings, Chains, Engines, Flanges, Furnaces, Heat Exchangers, Manifolds, Nuts and Bolts, Reactors, Screws, Studs, Taps, Turbines, Valve Stems
Item Anti-Seize Compound

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms