Check Availability
  • LPS 

    Brake Cleaner and Degreaser;Aerosol Can;20 oz.;Flammable;Non Chlorinated

  • Item # 3RWT7
  • Mfr. Model # 06220
Brake Cleaner and Degreaser;Aerosol Can;20 oz.;Flammable;Non Chlorinated Brake Parts Cleaner, 20 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LPS® U-10 brake cleaner instantly removes brake fluid dust, grease, and oil to help improve brake performance and stop disc brake squeal. Easy to apply without disassembling the brake unit. Replaces harmful chlorinated and smog-producing VOC solvents.

• Powerful jet spray and high solvency
• No ozone-depleting chemicals
• No rinsing
• Fast evaporating
Show More Close
 

Technical Specifications

Item # 3RWT7
Mfr. Model # 06220
UNSPSC #47131828
Catalog Page 904
Shipping Weight 1.15 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Aerosol Can
Cleaner Container Size 20 oz.
Net Weight 14.00 oz.
Cleaner Solvent Base Solvent
Flammable/Non Flammable Flammable
Chlorinated/Non Chlorinated Non Chlorinated
pH N/A
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Cleaner Application Fleet/Vehicle
Color Clear
Boiling Point 132 Degrees F
Flash Point Less Than 0 Degrees F
Specific Gravity 0.7845
Features Non-Chlorinated
Standards RoHS Compliant
Green Environmental Attribute Does Not Contain Methylene Chloride
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms