Check Availability
  • LPS 

    Belt Dressing, 32°F to 325 Degrees F, No Additives, 16 oz. Aerosol Can

  • Item # 19C660
  • Mfr. Model # 02216
Belt Dressing, 32°F to 325 Degrees F, No Additives, 16 oz. Aerosol Can Belt Dressing w/Detex(TM),Aerosol,16 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Select products with Detex™ have metal-detectable plastic aerosol components and other features designed to help food plants meet HAACP requirements.
Prevents slippage on flat, round, and V-belts and eliminates squeaks, even in wet outdoor conditions. Fast-drying, odorless, water-resistant formula contains no chlorinated solvents that may deteriorate drive belts.
Show More Close
 

Technical Specifications

Item # 19C660
Mfr. Model # 02216
UNSPSC #15121520
Shipping Weight 0.85 lbs
Country of Origin USA *
Lubricant Type Belt Dressing
Item Belt Dressing
Lubricant NSF Rating H1 Food Grade
Lubricant Film Wet
Lubricant Additives No Additives
Min. Operating Temp. 32 Degrees F
Max. Operating Temp. 325 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Lubricant Color Clear
Net Weight 10 oz.
Chemical Base Mineral Oil
Flash Point 12 Degrees F
Specific Gravity 0.67 to 0.69
VOC Content 90%
Application Any Industrial Equipment that Operates in High Humidity or Salt Exposure Environments
Standards NSF Registered, 134508, Category Code H1
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.