Check Availability
  • LPS 

    Contact Cleaner, 12 oz. Aerosol Can, Solvent Liquid, 1 EA

  • Item # 38F845
  • Mfr. Model # 57016
Contact Cleaner, 12 oz. Aerosol Can, Solvent Liquid, 1 EA Contact Cleaner,12 oz.,Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Contact Cleaners
Contact and Nonflammable Cleaners
Noncorrosive and nonstaining cleaners remove grease, oil, dirt, and other contaminants. Safe on most plastics.
Show More Close
 

Technical Specifications

Item # 38F845
Mfr. Model # 57016
UNSPSC #47131825
Shipping Weight 0.95 lbs
Country of Origin China *
Item - Contact Cleaners Contact Cleaner
Nonflammable Yes
Standards NSF K2
Dielectric Strength 47.5 kV
Cleaner Container Type Aerosol Can
Cleaner Container Size 12 oz.
Chemical Series No Series
Chemicals For Use On Hard Nonporous Surfaces
Fragrance Solvent
Cleaner NSF Rating K2
Cleaner Form Liquid
Primary Chemical None
Flash Point 100.9 Degrees F
VOC Content 64.7%
Contains Isopropanol, 1, 2-Trans-Dichloroethylene
Item Contact Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms