Check Availability
  • LPS 

    Contact Cleaner, 12 oz. Aerosol Can, Solvent Liquid, 1 EA

  • Item # 2HYX5
  • Mfr. Model # 04416
Contact Cleaner, 12 oz. Aerosol Can, Solvent Liquid, 1 EA Contact Cleaner,12 oz.,Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LPSĀ® Laboratories REVO 66 removes dirt, moisture, flux, and oxides from internal components of electronic equipment. Penetrates quickly, dries fast, leaves no residue. This nonconductive electronics cleaner is an alternative to HCFC-based cleaners and does not contain brominated solvents. Safe to use on most surfaces.
Show More Close
 

Technical Specifications

Item # 2HYX5
Mfr. Model # 04416
UNSPSC #47131825
Catalog Page 2448
Shipping Weight 1.0 lbs
Country of Origin China *
Item - Contact Cleaners Contact Cleaner
Nonflammable Yes
Standards NSF
Dielectric Strength 47,500V
Cleaner Container Type Aerosol Can
Cleaner Container Size 12 oz.
Chemical Series No Series
Chemicals For Use On Hard Nonporous Surfaces
Fragrance Solvent
Cleaner NSF Rating K2
Cleaner Form Liquid
Primary Chemical None
Flash Point 0 Degrees F
VOC Content 63.40%
Contains 1, 2-Trans-Dichloroethylene
Item Contact Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms