Check Availability
  • LPS 

    16 oz. Contact Cleaner, 1 EA

  • Item # 2HCP2
  • Mfr. Model # 05416
16 oz. Contact Cleaner, 1 EA CFC Free NU,Contact Cleaner,16 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Contact Cleaners
LPSĀ® Laboratories
CFC-Free Nu
Reduced VOC cleaner and degreaser is great for electrical/electronic fine parts. Nonconductive, fast drying, leaves no residue. Safe on plastics.
Show More Close
 

Technical Specifications

Item # 2HCP2
Mfr. Model # 05416
UNSPSC #47131825
Catalog Page 2446
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Contact Cleaner
Size 16 oz.
Net Weight 11 oz.
Container Type Aerosol Can
Fragrance Solvent
Contains 2, 2-Methylpentane, 3-Dimethylbutane, 3-Methylpentane
Flash Point 1.4 Degrees F
VOC Content 74%, 600g/L
Standards NSF
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms