Check Availability
  • LPS 

    Contact Cleaner, 12 oz. Aerosol Can, Solvent Liquid, 1 EA

  • Item # 2F017
  • Mfr. Model # 04016
Contact Cleaner, 12 oz. Aerosol Can, Solvent Liquid, 1 EA Contact Cleaner,12 oz.,Aerosol Can Contact Cleaner,12 oz.,Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Alternative to HCFCs is safe to use on most surfaces, but test on plastics. Penetrates quickly and dries fast. Dislodges soil, grease, dirt, and other materials from precision parts. Leaves no residue. Nonflammable.
Show More Close
 

Technical Specifications

Item # 2F017
Mfr. Model # 04016
UNSPSC #47131825
Catalog Page 2448
Shipping Weight 1.18 lbs
Country of Origin USA *
Item - Contact Cleaners Contact Cleaner
Nonflammable Yes
Standards NSF
Dielectric Strength Not Rated
Cleaner Container Type Aerosol Can
Cleaner Container Size 12 oz.
Chemical Series No Series
Chemicals For Use On Hard Nonporous Surfaces
Fragrance Solvent
Cleaner NSF Rating K2
Cleaner Form Liquid
Primary Chemical None
Flash Point 73.4 Degrees F
VOC Content 70.1%, 913g/L
Contains Ethane, N-Propyl Bromide, 1, 1, 1-Propanol, 2-Tetrafluoro-(Hfc-134A), 811-97-2 30 - 401
Item Contact Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms