Check Availability
  • LPS 

    16 oz. Contact Cleaner, 1 EA

  • Item # 2C687
  • Mfr. Model # 03116
16 oz. Contact Cleaner, 1 EA CFC Free,Contact Cleaner,Aerosol,16 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LPSĀ® CFC-Free Electro Contact Cleaner degreases and cleans delicate precision mechanisms. Penetrates to remove light dirt, grease, oil, and flux. Fast evaporation, and leaves no residue. Safe on plastics.
Show More Close
 

Technical Specifications

Item # 2C687
Mfr. Model # 03116
UNSPSC #47131825
Catalog Page 2446
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Contact Cleaner
Size 16 oz.
Net Weight 11 oz.
Container Type Aerosol Can
Fragrance Solvent
Contains Isopropanol, 2-Methylpentane
Flash Point 1.4 Degrees F
VOC Content 100%, 665g/L
Standards NSF K2
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NJ , NY , OH , PA , RI and VA.

Alternate Search Terms