Check Availability
  • LPS 

    16 oz. Contact Cleaner, 1 EA

  • Item # 2C642
  • Mfr. Model # 00916
16 oz. Contact Cleaner, 1 EA Electro 140,Cleaner,Aerosol,16 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LPS® Laboratories Electro 140° formula has superior wetting and penetrating action; great for part washers, dip tanks, and ultrasonic cleaning tanks. Electrical contact cleaner features a controlled evaporation rate; leaves no residue. Nonconductive. Safe to use on plastics.
Show More Close
 

Technical Specifications

Item # 2C642
Mfr. Model # 00916
UNSPSC #47131821
Catalog Page 2446
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Contact Cleaner
Size 16 oz.
Net Weight 16 oz.
Container Type Aerosol Can
Fragrance Solvent
Contains Naphtha, Petroleum, Hydrotreated, 3-Methoxy-3-Methyl-1-Butanol
Flash Point 140 Degrees F
Standards NSF(R) K2 Registered
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NJ , NY , OH , PA , RI and VA.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms