Check Availability
  • LPS 

    Contact Cleaner, 11 oz. Non Aerosol Can, Solvent Liquid, 1 EA

  • Item # 49CT25
  • Mfr. Model # 03101
Contact Cleaner, 11 oz. Non Aerosol Can, Solvent Liquid, 1 EA
Qty
  • Web Price
    $121.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 49CT25
Mfr. Model # 03101
UNSPSC #15121806
Shipping Weight 6.33 lbs
Country of Origin USA *
Item - Contact Cleaners Contact Cleaner
Nonflammable No
Standards NSF K2
Dielectric Strength Not Rated
Cleaner Container Type Non Aerosol Can
Cleaner Container Size 11 oz.
Chemical Series No Series
Chemicals For Use On Surface Hard Nonporous Surfaces
Fragrance Solvent
Cleaner NSF Rating K2
Cleaner Form Liquid
Primary Chemical None
Flash Point 1.4 Degrees F
VOC Content 100%
Contains Isopropanol, Pentane, 2-Methylpentane
Item Contact Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item has been restricted from sale in the following states: CA and UT.