Check Availability
  • LOVIBOND 

    Water Quality Test Kit, TestKit, 0 to 1 sg

  • Item # 24AR06
  • Mfr. Model # L56B006601
Water Quality Test Kit, TestKit, 0 to 1 sg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24AR06
Mfr. Model # L56B006601
UNSPSC #60104202
Shipping Weight 3.0 lbs
Country of Origin United Kingdom *
Item Water Quality Test Kit
Type Legionella Testing
Range 0 to 1 mg/L
Number of Tests 1
Includes Test Strips with Dispensing Pipette,Recovery Buffer Syringe, Sample Collection Jar,Single-Use Filter, 50-60 ml Syringe and Instructions.
* This product's country of origin is subject to change

Compliance and Restrictions