Check Availability
  • LOUISVILLE 

    Wood Attic Ladder, 8 ft. 9" to 10 ft. Ceiling Height Range, 79" Swing Clearance, 59.0 lb. Net Weight

  • Item # 16V972
  • Mfr. Model # L254P
Wood Attic Ladder, 8 ft. 9" to 10 ft. Ceiling Height Range, 79" Swing Clearance, 59.0 lb. Net Weight
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gain easy, unobstructed access to small attic or storage areas with these durable ladders. The grooved steps provide excellent traction. The metal strap makes installation quick and simple.
Show More Close
 

Technical Specifications

Item # 16V972
Mfr. Model # L254P
UNSPSC #30191501
Shipping Weight 58.0 lbs
Country of Origin Mexico *
Item Attic Ladder
Material Wood
Ceiling Height Range 8 ft. 9" to 10 ft.
Load Capacity 250 lb.
ANSI Type I
Series Premium
Rough Opening 25-1/2" x 54"
Swing Clearance 79"
Landing Space 69-3/8"
Step Width 17"
Step Depth 3-1/2"
Net Weight 59.0 lb.
Insulated No
Attic Ladder Closure Spring Assist
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms