Check Availability
  • LOUISVILLE 

    Portable Fold-Up Work Platform, Aluminum, Dual Access Platform Style, 20" Platform Height

  • Item # 36Y493
  • Mfr. Model # L-2242-03
  • (1)
Portable Fold-Up Work Platform, Aluminum, Dual Access Platform Style, 20" Platform Height Portable Work Platform,20 in. H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Louisville Ladder Portable Fold-up Work Platform with dual access provides a workspace along walls and windows. Nonskid surface with slip-resistant rubber feet protects floors. Locking hinge locks ladder in place. Easily sets-up and folds for storage. Features ribbed step thread and has 78° climbing angle.
• 300-lb. load capacity
Show More Close
 

Technical Specifications

Item # 36Y493
Mfr. Model # L-2242-03
UNSPSC #30191502
Catalog Page 1048
Shipping Weight 12.0 lbs
Country of Origin China *
Work Platform Item Folding Platform
Material Aluminum
Platform Style Dual Access
Platform Height 20"
Load Capacity 225 lb.
Number of Modular Decks 0
Base Depth 52-1/2"
Bottom Width 15-1/4"
Platform Depth 37"
Platform Width 11-7/8"
Overall Height 1 ft. 8"
Number of Guard Rails 0
Number of Legs 4
Number of Steps 1
Step Width 12"
Step Depth 1-5/8"
Climbing Angle 78 Degrees
Step Tread Ribbed
Color Gray
Finish Aluminum
Includes Slip Resistant Rubber Feet, Locking Hinge, Handle
Handrails Included No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In