Check Availability
  • LOUISVILLE 

    8 ft. 300 lb. Load Capacity Fiberglass Trestle Extension Stepladder

  • Item # 36Y488
  • Mfr. Model # FX1108
8 ft. 300 lb. Load Capacity Fiberglass Trestle Extension Stepladder Trestle Extnsn Ladder,Fg,8 ft.,IA
Qty
  • Web Price
    $615.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to be climbed from either side, Lousiville® free-standing extension trestle ladder and can be used on its own or in tandem with another trestle ladder to support a scaffolding plank. Made of nonconductive fiberglass and can be used in applications related to electrical maintenance.

• Angled aluminum slip-resistant rubber feet
• Spreader braces and slide guides
• Heavy-duty gusset bracing
Show More Close
 

Technical Specifications

Item # 36Y488
Mfr. Model # FX1108
UNSPSC #30191501
Shipping Weight 65.0 lbs
Country of Origin Mexico *
Stepladder Item Trestle Extension Stepladder
Material Fiberglass
ANSI Type IA
Ladder Height 8 ft.
Load Capacity 300 lb.
Number of Steps 7
Base Spread 70-1/4"
Bottom Width 33"
Step Depth 3"
Step Tread Ribbed
Series FX1100
Net Weight 65.0 lb.
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In