Check Availability
  • LOUISVILLE 

    60 ft. Aluminum Extension Ladder, 250 lb. Load Capacity, 173.0 lb. Net Weight

  • Item # 36Y333
  • Mfr. Model # AE1660
60 ft. Aluminum Extension Ladder, 250 lb. Load Capacity, 173.0 lb. Net Weight
Qty
  • Web Price
    $1,385.73 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36Y333
Mfr. Model # AE1660
UNSPSC #30191501
Shipping Weight 169.0 lbs
Country of Origin Mexico *
Item Extension Ladder
Material Aluminum
Industry Ladder Size 60 ft.
Extended Ladder Height 48 ft.
ANSI Type I
Load Capacity 250 lb.
Adjustable Increments 12"
Bottom Width 21-1/2"
Series AE1660
Rail Type I-Beam
Shoe Design Swivel Safety
Includes 3 Sections. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Rung Shape Round
Standards OSHA/ANSI
Closed Height 24 ft.
Section Length 20 ft.
Net Weight 173.0 lb.
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms