Check Availability
  • LOUISVILLE 

    6 ft. 300 lb. Load Capacity Aluminum Twin Stepladder

  • Item # 33J714
  • Mfr. Model # AM1006
6 ft. 300 lb. Load Capacity Aluminum Twin Stepladder
Qty
  • Web Price
    $206.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Louisville® aluminum twin-front stepladder conveniently allows 2 users to work on the ladder at the same time to easily gets jobs done that would be difficult for a single worker.

• Heavy-gauge steel hinges
• Double-rivet step construction
• Slip-resistant rubber feet
Show More Close
 

Technical Specifications

Item # 33J714
Mfr. Model # AM1006
UNSPSC #30191501
Shipping Weight 24.0 lbs
Country of Origin Mexico *
Stepladder Item Twin Stepladder
Material Aluminum
ANSI Type IA
Ladder Height 6 ft.
Load Capacity 300 lb.
Number of Steps 5
Base Spread 54"
Bottom Width 22-7/8"
Step Depth 3"
Step Tread Ribbed
Series AM1000
Includes Angle Slip Resistant Rubber Feet, Inside Spreader Braces
Standards ANSI, OSHA
Net Weight 24.0 lb.
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms