Check Availability
  • LOUISVILLE 

    48 ft. Aluminum Extension Ladder, 250 lb. Load Capacity, 117.0 lb. Net Weight

  • Item # 36Y332
  • Mfr. Model # AE1248
48 ft. Aluminum Extension Ladder, 250 lb. Load Capacity, 117.0 lb. Net Weight
Qty
  • Web Price
    $947.95 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36Y332
Mfr. Model # AE1248
UNSPSC #30191501
Shipping Weight 122.0 lbs
Country of Origin Mexico *
Item Extension Ladder
Material Aluminum
Industry Ladder Size 48 ft.
Extended Ladder Height 43 ft.
ANSI Type I
Load Capacity 250 lb.
Adjustable Increments 12"
Bottom Width 20-5/8"
Series AE1200HD
Rail Type I-Beam
Shoe Design Swivel
Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Rung Shape D-Rung
Standards OSHA/ANSI
Closed Height 8 ft.
Section Length 24 ft.
Net Weight 117.0 lb.
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms