Check Availability
  • LOUISVILLE 

    40 ft. Aluminum Extension Ladder, 300 lb. Load Capacity, 84.0 lb. Net Weight

  • Item # 36Y341
  • Mfr. Model # AE2240
40 ft. Aluminum Extension Ladder, 300 lb. Load Capacity, 84.0 lb. Net Weight
Qty
  • Web Price
    $577.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Louisville® AE2000 Series extension ladder features QuickLatch® and swivel safety shoes, which provide a more secure operation so you can tread down in a spiked position. Features outside slide guides, D-shape rungs, and mar-resistant rail end caps. Full I-beam offers a more stable connection and prevents twisting. Ideal for industrial applications.
Show More Close
 

Technical Specifications

Item # 36Y341
Mfr. Model # AE2240
UNSPSC #30191501
Shipping Weight 86.0 lbs
Country of Origin Mexico *
Item Extension Ladder
Material Aluminum
Industry Ladder Size 40 ft.
Extended Ladder Height 35 ft.
ANSI Type IA
Load Capacity 300 lb.
Adjustable Increments 12"
Bottom Width 18"
Series AE2000
Rail Type I-Beam
Shoe Design Swivel Safety
Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Rung Shape D-Rung
Standards OSHA/ANSI
Closed Height 20 ft.
Section Length 20 ft.
Net Weight 84.0 lb.
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms