Check Availability
  • LOUISVILLE 

    40 ft. Aluminum Extension Ladder, 300 lb. Load Capacity, 85.0 lb. Net Weight

  • Item # 33J703
  • Mfr. Model # AE1240
40 ft. Aluminum Extension Ladder, 300 lb. Load Capacity, 85.0 lb. Net Weight
Qty
  • Web Price
    $702.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33J703
Mfr. Model # AE1240
UNSPSC #30191501
Shipping Weight 85.0 lbs
Country of Origin Mexico *
Item Extension Ladder
Material Aluminum
Industry Ladder Size 40 ft.
Extended Ladder Height 35 ft.
ANSI Type IA
Load Capacity 300 lb.
Adjustable Increments 12"
Bottom Width 19-3/4"
Series AE1200
Rail Type Fiberglass
Shoe Design Swivel Safety
Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley
Rung Shape D-Rung
Standards OSHA/ANSI
Closed Height 20 ft.
Section Length 20 ft.
Net Weight 85.0 lb.
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms