Check Availability
  • LOUISVILLE 

    4 ft. Fiberglass Shelf Ladder, 300 lb. Load Capacity, 19-3/8" Overall Width, Rung Shape: Step

  • Item # 39RL12
  • Mfr. Model # FH1504
4 ft. Fiberglass Shelf Ladder, 300 lb. Load Capacity, 19-3/8" Overall Width, Rung Shape: Step Straight Ladder,4 ft.H,300 lb. Straight Ladder,4 ft.H,300 lb. Straight Ladder,4 ft.H,300 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39RL12
Mfr. Model # FH1504
UNSPSC #30191501
Shipping Weight 9.25 lbs
Country of Origin Mexico *
Item - Straight Ladders Shelf Ladder
Ladder Height 4 ft.
Overall Width 19-3/8"
Material Fiberglass
Load Capacity 300 lb.
Number of Rungs 3
Top to Bottom Rung 2 ft.
Rung Dia. 3"
Rung Spacing 12"
Rung Width 14-7/8"
Top Step Height 3 ft.
Finish Natural
Rung Shape Step
Standards ANSI, OSHA
Includes ProTop with Tool Lots, Rubber Tread "V" Shape and Built-In Magnet, SHOX Impact System, DaBoot
ANSI Type IA
Net Weight 8.0 lb.
* This product's country of origin is subject to change

Compliance and Restrictions