Check Availability
  • LOUISVILLE 

    4 ft. 375 lb. Load Capacity Aluminum Twin Stepladder

  • Item # 36Y366
  • Mfr. Model # AM1104HD
4 ft. 375 lb. Load Capacity Aluminum Twin Stepladder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stamped with the RHINO logo, this twin stepladder is designed as a trestle ladder for entry from either side. Features include heavy-duty gusset bracing, inside spreader braces, aluminum angle slip-resistant rubber feet, heavy-gauge steel hinges, and double-rivet step construction.
Show More Close
 

Technical Specifications

Item # 36Y366
Mfr. Model # AM1104HD
UNSPSC #30191501
Shipping Weight 23.05 lbs
Country of Origin Mexico *
Stepladder Item Twin Stepladder
Material Aluminum
ANSI Type IAA
Ladder Height 4 ft.
Load Capacity 375 lb.
Number of Steps 3
Base Spread 37-5/16"
Bottom Width 21-5/8"
Step Depth 3"
Step Tread Ribbed
Series AM1100HD
Net Weight 23.5 lb.
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms