Check Availability
  • LOUISVILLE 

    32 ft. Aluminum Extension Ladder, 300 lb. Load Capacity, 65.0 lb. Net Weight

  • Item # 36Y344
  • Mfr. Model # AE2832
32 ft. Aluminum Extension Ladder, 300 lb. Load Capacity, 65.0 lb. Net Weight
Qty
  • Web Price
    $463.61 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Louisville® AE2800 Series QuickLatch® easily secures fly section when extended. D-shaped serrated rungs increase standing area. Mar-resistant end caps protect surfaces. Stacked rail design can also be used separately as single.
Show More Close
 

Technical Specifications

Item # 36Y344
Mfr. Model # AE2832
UNSPSC #30191501
Shipping Weight 66.0 lbs
Country of Origin Mexico *
Item Extension Ladder
Material Aluminum
Industry Ladder Size 32 ft.
Extended Ladder Height 29 ft.
ANSI Type IA
Load Capacity 300 lb.
Adjustable Increments 12"
Bottom Width 18"
Series AE2800
Rail Type I-Beam
Shoe Design Swivel Safety
Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Rung Shape D-Rung
Standards OSHA/ANSI
Closed Height 16 ft.
Section Length 16 ft.
Net Weight 65.0 lb.
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms