Check Availability
  • LOUISVILLE 

    32 ft. Aluminum Extension Ladder, 300 lb. Load Capacity, 62.0 lb. Net Weight

  • Item # 1CMW8
  • Mfr. Model # AE2232
32 ft. Aluminum Extension Ladder, 300 lb. Load Capacity, 62.0 lb. Net Weight
Qty
  • Web Price
    $405.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1CMW8
Mfr. Model # AE2232
UNSPSC #30191501
Shipping Weight 63.0 lbs
Country of Origin Mexico *
Item Extension Ladder
Material Aluminum
Industry Ladder Size 32 ft.
Extended Ladder Height 29 ft.
ANSI Type IA
Load Capacity 300 lb.
Adjustable Increments 12"
Bottom Width 18"
Series AE2000
Rail Type Conductive
Shoe Design Swivel Safety
Includes All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Rung Shape D-Rung
Standards OSHA/ANSI
Closed Height 18 ft.
Section Length 16 ft.
Net Weight 62.0 lb.
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms