Check Availability
  • LOUISVILLE 

    28 ft. Aluminum Extension Ladder, 375 lb. Load Capacity, 59.0 lb. Net Weight

  • Item # 36Y329
  • Mfr. Model # AE1228HD
28 ft. Aluminum Extension Ladder, 375 lb. Load Capacity, 59.0 lb. Net Weight
Qty
  • Web Price
    $463.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Louisville® extension ladder has heavy-duty I-beam construction for demanding industrial applications. Features slip-resistant D-rungs, QuickLatch® rung lock, and aluminum safety shoes. Designed for the toughest jobs, this ladder includes a rope and pulley.
Show More Close
 

Technical Specifications

Item # 36Y329
Mfr. Model # AE1228HD
UNSPSC #30191501
Shipping Weight 59.0 lbs
Country of Origin Mexico *
Item Extension Ladder
Material Aluminum
Industry Ladder Size 28 ft.
Extended Ladder Height 25 ft.
ANSI Type IAA
Load Capacity 375 lb.
Adjustable Increments 12"
Bottom Width 19-1/16"
Series AE1200HD
Rail Type I-Beam
Shoe Design Swivel
Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Rung Shape D-Rung
Standards OSHA/ANSI
Closed Height 14 ft.
Section Length 14 ft.
Net Weight 59.0 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms