Check Availability
  • LOUISVILLE 

    250 lb. Load Capacity Aluminum One-Person Scaffolding Stage, 5"H x 14"W x 24 ft.

  • Item # 36Y512
  • Mfr. Model # P11424
250 lb. Load Capacity Aluminum One-Person Scaffolding Stage, 5"H x 14"W x 24 ft. One-Person Stage,24 ft. L,14 In. W One-Person Stage,24 ft. L,14 In. W One-Person Stage,24 ft. L,14 In. W One-Person Stage,24 ft. L,14 In. W One-Person Stage,24 ft. L,14 In. W One-Person Stage,24 ft. L,14 In. W One-Person Stage,24 ft. L,14 In. W
Qty
  • Web Price
    $785.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36Y512
Mfr. Model # P11424
UNSPSC #30191502
Shipping Weight 90.001 lbs
Country of Origin Mexico *
Item One-Person Scaffolding Stage
Overall Length 24 ft.
Overall Width 14"
Overall Height 5"
Material Aluminum
Load Capacity 250 lb.
Series P1
Standards ANSI, OSHA, UL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms