Check Availability
  • LOUISVILLE 

    24 ft. Aluminum Extension Ladder, 300 lb. Load Capacity, 46.0 lb. Net Weight

  • Item # 3LW21
  • Mfr. Model # AE2824
24 ft. Aluminum Extension Ladder, 300 lb. Load Capacity, 46.0 lb. Net Weight
Qty
  • Web Price
    $365.01 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LW21
Mfr. Model # AE2824
UNSPSC #30191501
Shipping Weight 44.9 lbs
Country of Origin Mexico *
Item Extension Ladder
Material Aluminum
Industry Ladder Size 24 ft.
Extended Ladder Height 28 ft.
ANSI Type IA
Load Capacity 300 lb.
Adjustable Increments 12"
Bottom Width 18"
Series AE2800
Rail Type Aluminum
Shoe Design Swivel
Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Rung Shape D-Rung
Standards OSHA/ANSI
Closed Height 16 ft.
Section Length 12 ft.
Net Weight 46.0 lb.
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions