Check Availability
  • LOUISVILLE 

    24 ft. Aluminum Extension Ladder, 250 lb. Load Capacity, 39.0 lb. Net Weight

  • Item # 36Y347
  • Mfr. Model # AE3224
24 ft. Aluminum Extension Ladder, 250 lb. Load Capacity, 39.0 lb. Net Weight
Qty
  • Web Price
    $275.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Louisville® AE3200 Series ladder features outside slide guides, D-shape rungs fully serrated for slip resistant surfaces, and mar-resistant rail end caps. QuickLatch® rung lock provides secure operation. Swivel safety shoes can be use in a tread down or spike position.
Show More Close
 

Technical Specifications

Item # 36Y347
Mfr. Model # AE3224
UNSPSC #30191501
Shipping Weight 38.0 lbs
Country of Origin Mexico *
Item Extension Ladder
Material Aluminum
Industry Ladder Size 24 ft.
Extended Ladder Height 21 ft.
ANSI Type I
Load Capacity 250 lb.
Adjustable Increments 12"
Bottom Width 18-3/4"
Series AE3200
Rail Type I-Beam
Shoe Design Swivel Safety
Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Rung Shape D-Rung
Standards OSHA/ANSI
Closed Height 12 ft.
Section Length 12 ft.
Net Weight 39.0 lb.
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms