Check Availability
  • LOUISVILLE 

    22 ft. Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 35.0 lb. Net Weight

  • Item # 48RT34
  • Mfr. Model # L-2098-22
22 ft. Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 35.0 lb. Net Weight Multipurpose Ladder,Aluminum,300lb,22ft. Multipurpose Ladder,Aluminum,300lb,22ft. Multipurpose Ladder,Aluminum,300lb,22ft.
Qty
  • Web Price
    $273.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48RT34
Mfr. Model # L-2098-22
UNSPSC #30191501
Shipping Weight 35.0 lbs
Country of Origin Mexico *
Item Multipurpose Ladder
Extended Ladder Height 19 ft.
ANSI Type IA
Material Aluminum
Load Capacity 300 lb.
Stepladder Height 5 to 9 ft.
Scaffold Height 1 to 4 ft.
Ladder Configurations Extension, Scaffold, Staircase, Stepladder
Net Weight 35.0 lb.
Bottom Width 29"
Rail Type Aluminum
Series L-2098
Standards ANSI, OSHA, CSA
Includes Ergonomic heavy duty polymer spring loaded L-locks
Closed Depth 8"
Closed Height 5 ft. 7"
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Austria , Belgium , Bulgaria , Cyprus , Czech Republic , Germany , Denmark , Finland , France , Greece , Croatia and Hungary .

This item is restricted for international sale.

Alternate Search Terms