Check Availability
  • LOUISVILLE 

    16 ft. Aluminum Extension Ladder, 300 lb. Load Capacity, 30.0 lb. Net Weight

  • Item # 1CMW4
  • Mfr. Model # AE2216
16 ft. Aluminum Extension Ladder, 300 lb. Load Capacity, 30.0 lb. Net Weight
Qty
  • Web Price
    $201.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1CMW4
Mfr. Model # AE2216
UNSPSC #30191501
Shipping Weight 30.0 lbs
Country of Origin Mexico *
Item Extension Ladder
Material Aluminum
Industry Ladder Size 16 ft.
Extended Ladder Height 13 ft.
ANSI Type IA
Load Capacity 300 lb.
Adjustable Increments 12"
Bottom Width 17-13/16"
Series AE2000
Rail Type Conductive
Shoe Design Swivel Safety
Includes All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Rung Shape D-Rung
Standards OSHA/ANSI
Closed Height 8 ft. 4"
Section Length 8 ft.
Net Weight 30.0 lb.
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms