Check Availability
  • LOUISVILLE 

    12 ft. 300 lb. Load Capacity Aluminum Twin Stepladder

  • Item # 36Y362
  • Mfr. Model # AM1012
12 ft. 300 lb. Load Capacity Aluminum Twin Stepladder Twin Stepladder,Aluminum,IA,12ft,AM1000
Qty
  • Web Price
    $385.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This stepladder features slip-resistant footing and heavy steel hinges. The twin-front design enables use as a trestle ladder, with entry from either side.
Show More Close
 

Technical Specifications

Item # 36Y362
Mfr. Model # AM1012
UNSPSC #30191501
Shipping Weight 60.0 lbs
Country of Origin Mexico *
Stepladder Item Twin Stepladder
Material Aluminum
ANSI Type IA
Ladder Height 12 ft.
Load Capacity 300 lb.
Number of Steps 11
Base Spread 96-13/16"
Bottom Width 31"
Step Depth 3"
Step Tread Ribbed
Series AM1000
Net Weight 60.0 lb.
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms