Check Availability
  • LOOS 

    Heat Treated Steel,Scissor Action Type Hand Swaging Tool,20 Overall Cutter L (In.)

  • Item # 12R359
  • Mfr. Model # 0-1/8
Heat Treated Steel,Scissor Action Type Hand Swaging Tool,20 Overall Cutter L (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12R359
Mfr. Model # 0-1/8
UNSPSC #27111607
Catalog Page 1090
Shipping Weight 4.7 lbs
Country of Origin USA *
Item Hand Swaging Tool
Type Scissor Action Type
For Cable Size (In.) 1/8 Aluminum and Copper Sleeves, 5/32, 3/16, 7/32 Stop Sleeves and 5/32 Stainless Steel
Jaw Material Heat Treated Steel
Handle Length (In.) 17
Overall Cutter L (In.) 20
Function Swages Oval and Stop Sleeves
Includes Test Gauge
* This product's country of origin is subject to change

Compliance and Restrictions