Check Availability
  • LOOS 

    Eye End Fitting, 316 S.S, Size 7/32

  • Item # 16X683
  • Mfr. Model # 668-7X
Eye End Fitting, 316 S.S, Size 7/32
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16X683
Mfr. Model # 668-7X
UNSPSC #31162812
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Eye End Fitting
Cable Size 7/32"
Eye Inside Dia. 5/16"
After Swage Dia. 3/8"
Tine Thickness 19/64"
Material 316 Stainless Steel
For Use With Stainless Steel Cable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.