Check Availability
  • LOOS 

    Eye End Fitting, 316 S.S, Size 5/32

  • Item # 16X681
  • Mfr. Model # 668-5X
Eye End Fitting, 316 S.S, Size 5/32
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16X681
Mfr. Model # 668-5X
UNSPSC #31162812
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Eye End Fitting
Cable Size 5/32"
Eye Inside Dia. 1/4"
After Swage Dia. 1/4"
Tine Thickness 13/64"
Material 316 Stainless Steel
For Use With Stainless Steel Cable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.