Check Availability
  • LOOS 

    Eye End Fitting,304 S.S,Size 3/8

  • Item # 16X677
  • Mfr. Model # MS20668-12
Eye End Fitting,304 S.S,Size 3/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16X677
Mfr. Model # MS20668-12
UNSPSC #31162812
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Eye End Fitting
Cable Size 3/8"
Eye Inside Dia. 1/2"
After Swage Dia. 5/8"
Tine Thickness 3/8"
Material 304 Stainless Steel
For Use With Stainless Steel and Galvanized Cable
Standards MIL-DTL 781
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.