Check Availability
  • LOOS 

    Eye End Fitting, 304 S.S, Size 5/16

  • Item # 16X676
  • Mfr. Model # MS20668-10
Eye End Fitting, 304 S.S, Size 5/16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16X676
Mfr. Model # MS20668-10
UNSPSC #31162812
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Eye End Fitting
Cable Size 5/16"
Eye Inside Dia. 7/16"
After Swage Dia. 9/16"
Tine Thickness 11/32"
Material 304 Stainless Steel
For Use With Stainless Steel and Galvanized Cable
Standards MIL-DTL 781
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.