Check Availability
  • LOOS 

    Eye End Fitting,304 S.S,Size 1/4

  • Item # 16X674
  • Mfr. Model # MS20668-8
Eye End Fitting,304 S.S,Size 1/4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16X674
Mfr. Model # MS20668-8
UNSPSC #31162812
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Eye End Fitting
Cable Size 1/4"
Eye Inside Dia. 3/8"
After Swage Dia. 7/16"
Tine Thickness 5/16"
Material 304 Stainless Steel
For Use With Stainless Steel and Galvanized Cable
Standards MIL-DTL 781
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.