Check Availability
  • LOGITECH 

    Wireless Presentation Remote with Laser Pointer with 50 ft. Projection and Red Beam

  • Item # 45GU44
  • Mfr. Model # 910-001354
Wireless Presentation Remote with Laser Pointer with 50 ft. Projection and Red Beam
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GU44
Mfr. Model # 910-001354
UNSPSC #45111601
Shipping Weight 0.49 lbs
Country of Origin China *
Item Wireless Presentation Remote with Laser Pointer
Beam Color Red
Class 2
Projection 50 ft.
Length 8-7/8"
Width 6-3/4"
Height 8-7/8"
Color Black
Includes (2) AAA Batteries, Carrying Case and User Documentation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.