Check Availability
  • LOGITECH 

    Wireless Mouse, Laser, Black, USB

  • Item # 23K312
  • Mfr. Model # LOG910001935
Wireless Mouse, Laser, Black, USB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K312
Mfr. Model # LOG910001935
UNSPSC #43211708
Shipping Weight 0.41 lbs
Country of Origin China *
Item Mouse
Corded/Wireless Wireless
Laser/Optical Laser
Number of Buttons 4
Color Black
Connector Type USB
Compatible With Mac(R) OS X 10.4 and Later;Windows(R) XP, Vista(TM), 7
Battery Size AA
Number of Batteries 2
Height 1-5/8"
Length 4-1/4"
Width 2-3/4"
Includes Logitech(R) Unifying Receiver, Batteries, and User Documentation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms