Check Availability
  • LOGITECH 

    Wireless Mouse, Optical, Black, Nano Receiver

  • Item # 19NY23
  • Mfr. Model # LOG910002225
Wireless Mouse, Optical, Black, Nano Receiver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19NY23
Mfr. Model # LOG910002225
UNSPSC #43211708
Shipping Weight 0.31 lbs
Country of Origin China *
Item Mouse
Corded/Wireless Wireless
Laser/Optical Optical
Number of Buttons 3
Color Black
Connector Type Nano Receiver
Compatible With Mac(R) OS X 10.3.9 and Later, Windows(R) XP, Vista(TM), 7
Battery Size AA
Number of Batteries 1
Height 8-1/4"
Length 5-29/32"
Width 3-1/2"
Features 30 ft. Wireless Range
Includes Battery
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms