Check Availability
  • LOGITECH 

    Wireless Mouse, Laser, Blue, USB

  • Item # 19NY21
  • Mfr. Model # LOG910002650
Wireless Mouse, Laser, Blue, USB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19NY21
Mfr. Model # LOG910002650
UNSPSC #43211708
Shipping Weight 0.45 lbs
Country of Origin China *
Item Mouse
Corded/Wireless Wireless
Laser/Optical Laser
Number of Buttons 3
Color Blue
Connector Type USB
Compatible With Linux Kernel 2.6 and Later, Mac(R) OS X 10.5 and Later, Windows(R) XP, Vista(TM), 7, 8
Battery Size AA
Number of Batteries 1
Features 10 ft. Wireless Range
Includes Battery
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close