Check Availability
  • LOGITECH 

    Wireless Mouse, Optical, Red, USB

  • Item # 19NY17
  • Mfr. Model # LOG910002697
Wireless Mouse, Optical, Red, USB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19NY17
Mfr. Model # LOG910002697
UNSPSC #43211708
Shipping Weight 0.8 lbs
Country of Origin China *
Item Mouse
Corded/Wireless Wireless
Laser/Optical Optical
Number of Buttons 3
Color Red
Connector Type USB
Compatible With Windows(R) XP, Vista(TM), 7, 8
Battery Size AA
Number of Batteries 2
Includes Battery
* This product's country of origin is subject to change

Compliance and Restrictions