Check Availability
  • LOGITECH 

    Wireless Keyboard, Black, USB

  • Item # 23K327
  • Mfr. Model # LOG920002912
  • (9)
Wireless Keyboard, Black, USB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K327
Mfr. Model # LOG920002912
UNSPSC #43211706
Shipping Weight 3.0 lbs
Country of Origin China *
Item Keyboard
Corded/Wireless Wireless
Ergonomic Design No
Connector Type USB
Color Black
Compatible With Windows(R) XP, Vista(TM), 7
Length 1-3/8"
Width 7-7/8"
Height 19"
Includes Solar Keyboard, Unifying Receiver, Wireless Extender, and Cleaning Cloth
* This product's country of origin is subject to change

Compliance and Restrictions